Beli trusco grease gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Grease Gun PH Series (Pistol Gemuk)Deskripsi:-A skeleton type that enables checking of the remaining volume of grease in a single glance.-Chuck Type Nozzleatribut:
- Discharge Rate Per Time: 1.2cc
- Nozzle Length: 160mm
- Oil Tank Diameter: 59mm
- Capacity (cc): 500
- Total Length: 350mm
- Accessories: Chuck Type Nozzle
- Maximum Pressure (MPa): 47
- TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)Deskripsi:- A hose and a nozzle for relay are prepared for various injection work and grease gun.
- TEKIRO Hand Grease Gun (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- KRISBOW Grease Gun (Pistol Gemuk)Deskripsi:Grease Gun 14 Ozatribut:
- Dimensions (LxWxH)(mm): 425x190x70
- Color: Black
- Dimensions (cm): 42.5x19x7
- Grease Gun Capacity (ml): 414
- 3M High Performance Double Coated Tape (Isolasi Bolak Balik)atribut:
- Environment: Indoor and Outdoor
- Imperial Tape Length (yd): 5
- Metric Tape Length (m): 4.6
- Package Quantity: 1
- Product Form: Continuous Roll
- Tape Adhesive Format: Double-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Film
- Tape Brand: 3M
- Tape Color: Transparent
- Tape Elongation: Not Rated
- Tape Type: Double-Sided Film Tape
- Kennedy Grease Gun (Pistol Gemuk)Deskripsi:Pom-Pom PP100 Oil and acid resistant plastic body. Suction fill. Suitable for soft/medium greases. Diameter: 35mm. Overall length: 220mm.atribut:
- Body Material: Steel
- 3M Double Tape Adhesive Modified Acrylic Type (Isolasi Bolak Balik)Deskripsi:3M™ Double Coated Tape GPT-020F is a transparent double coated pressure sensitive adhesive tape with clear polyester carrier delivered on a BOPP film liner. 3M™ Double Coated Tape GPT-020F is a transparent, 200 micron (8 mil) thick, modified solventless acrylic adhesive with a white printed BOPP film liner with a red 3M logo. 3M™ Double Coated Tape GPT-020F combines a high level of peel and shear performance enabling high adhesion to a wide variety of substrates, both to high and some low surface energy materials. It offers high initial tack and humidity resistance, providing easy handling and converting due to the film liner delivery. Provides high temperature resistance 190˚C (375˚F) short term and 90˚C (195˚F) long term.atribut:
- Adhesive Type: Modified Acrylic
- Applications: High Tack Adhesion, Holding, Joining, Laminating, Mounting, Assembling, Attaching, Bonding, High Strength Adhesion, Splicing, Tabbing
- Back-Side Adhesive Thickness (mm): 0.095
- Back-Side Adhesive Type: Modified Acrylic
- Backing (Carrier) Material: PET
- Backing (Carrier) Thickness (mm): 0.012
- Color: Transparent
- Face-Side Adhesive Thickness (mm): 0.095
- Face-Side Adhesive Type: Modified Acrylic
- Maximum Operating Temperature (°C): 149
- Minimum Operating Temperature (°C): -40
- Primary Liner: Polypropylene
- Primary Liner Color: White
- Primary Liner Thickness (mm): 0.1
- Shelf Life (months): 18
- Tape Length (m): 50
- Tape Width (mm): 25
- TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)Deskripsi:selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcsatribut:
- Material: Polyurethene
- Dimension 1 (mm): 330
- Dimension 2 (mm): 31
- Dimension 3 (mm): 9
- Dimension 4 (mm): 7
- Dimension 5 (mm): 13
- American Tool Grease Gun (Pistol Gemuk)atribut:
- Working Pressure (psi): 4500
- Burst Pressure (psi): 10000
- Cartridge Loading (oz): 14
- Cartridge Loading Capacity (cc): 400
- WESTWARD Grease Gun (Pistol Gemuk)Deskripsi:Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.atribut:
- Product Type: Grease Gun
- UNSPSC: 27112901
- TOYO Ladder Step Ladder Fiberglass (Tangga Lipat Fiberglass)atribut:
- Material: Fiberglass, Baja, Aluminium, Karet
- Maximum Loading Capacity (kg): 150
- 3M Double Coated PE Foam Tape (Isolasi Bolak Balik)atribut:
- Applications: Gasket Assembly, Mounting & Trim Attachment
- TRUSCO High Pressure Grease Gun (Pistol Gemuk)Deskripsi:It is a grease direct insertion type.
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Deskripsi:COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
- 3M Double-Sided Adhesive Tape Multi-Purpose GPT-020F (Double Tape/ Isolasi Bolak Balik)Deskripsi:It exhibits high adhesion to a variety of adherends, so it can be used in a wide range of applications and environments.It has high shearing performance and high durability, and has excellent workability and processability. - Film liner allows for smooth workability and automatic unwinding.*There may be a tape of a different color caught in the middle of the product, but this is called a splice that connects to a new product tape when the product tape ends midway, and there is no problem with the tape product. . *Processing source: 3M special processing storeatribut:
- Adhesive: Acrylic
- Base Material: Polyester
- Dimensions, W (mm) x L (m): 1540x50
- Thickness (mm): 0.2
- NITECORE Rechargeable Li-ion Battery (Baterai Cas)Deskripsi:Baterai NITECORE 18650 dengan kapasitas 3400mAh dan output 3.7V yang tidak cepat panas ketika digunakan, cocok digunakan untuk alat elektronik yang membutuhkan daya yang besar seperti senter, kamera, dll.
Daftar Harga trusco grease gun Terbaru October 2026
| TRUSCO Grease Gun PH Series (Pistol Gemuk) | Rp1.499.900 |
| TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk) | Rp129.900 |
| TEKIRO Hand Grease Gun (Pistol Gemuk) | Rp139.900 |
| KRISBOW Grease Gun (Pistol Gemuk) | Rp309.900 |
| 3M High Performance Double Coated Tape (Isolasi Bolak Balik) | Rp98.900 |
| FLUKE Vibration Tester | Rp91.999.900 |
| Kennedy Grease Gun (Pistol Gemuk) | Rp429.900 |
| 3M Double Tape Adhesive Modified Acrylic Type (Isolasi Bolak Balik) | Rp419.900 |
| TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk) | Rp239.900 |
| American Tool Grease Gun (Pistol Gemuk) | Rp259.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Grease%20Gun%20PH%20Series%20(Pistol%20Gemuk)/P102704772-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun%20(Selang%20Pompa%20Gemuk)/P101000253-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Hand%20Grease%20Gun%20(Pistol%20Gemuk)/41P103457145-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KRISBOW%20Grease%20Gun%20(Pistol%20Gemuk)/kfP104570735-2.jpg)
/pkP109360920-4.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Kennedy%20Grease%20Gun%20(Pistol%20Gemuk)/qdP102207949-6.jpg)
/ndP114593841-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/TEKIRO%20Set%20Hose%20Hand%20Grease%20Gun%20(Selang%20Pompa%20Gemuk)/ixP105678681-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/American%20Tool%20Grease%20Gun%20(Pistol%20Gemuk)/P102088173-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/WESTWARD%20Grease%20Gun%20(Pistol%20Gemuk)/prP107734927-1.jpg)
/9rP105441351-2.jpg)
/43P108597147-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20High%20Pressure%20Grease%20Gun%20(Pistol%20Gemuk)/P101000251-1.jpg)
/czP104062467-2.jpg)
/6tP108534245-1.jpg)
/agP108384376-1.jpg)
/llP114863777-1.jpg)
/RS%20PRO%20Axial%20Fan%20(Kipas%20Aksial)/jkP110759704-1.jpg)
/d9P108601477-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)